Brady
All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow
Mfr # M21-375-595-YL
Zoro # G0147271
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/Yellow
- Width 3/8"
- Length 21 ft.
- Material Vinyl B595
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red M21-500-595-RD
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange M21-750-595-OR
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White M21-750-595-WT
- BRADY 1-1/2" x 1-1/2" Yellow on Translucent Cartridge Label M71-32-427-YL
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White M21-500-499
- BRADY Label Cartridge, Black/White, 21 ft. L M21-375-423
- BRADY Label Tape Cartridge, Phosphorescent, Labels/Roll: Continuous 105914
- BRADY Label Roll, White, Labels/Roll: 2000 J20-88-7425J
- BRADY Tape Cartridge, Ochre, 100 ft. L, 1/2 In. W 97741
- BRADY Tape, Purple, Labels/Roll: Continuous B30C-2250-595-PL
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Yellow, 1000/pk, 1000PK 247129Y
- Brady Label Maker Tapes, Labels, Signs & Tags