Notrax
Entrance Mat, Red/Black, 4 ft. W x 6 ft. L
Mfr # 130S0046RB
Zoro # G0148355
$97.64
6% off
Free Shipping & Returns
$91.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Explore More Products
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L 130S0046DB
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L 130S0046CH
- NOTRAX Floor Runner, Black, 2 ft. W x 737C0024BL
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L 141S0310BL
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L 131S0034CH
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L 141S0023BR
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L 194SWS46BL
- NOTRAX Entrance Mat, Gray, 3 ft. W x 20 ft. L 141S0320GY
- NOTRAX Safety Message Floor Mat 194 Do Not Shak 194SRB35GN
- ROCKPORT PREMIUM DOOR MAT BEG/BRN 22X34in. PRIN2234-01
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 1 ft Rolled Rubber Flooring - Black 03-205-W100
- Notrax Floor Mats