Remco
Hygienic Shovel, Red, 14 x 17 In, 42 In L
Mfr # 69824
Zoro # G0148391
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
- Blade Width 14 in
- Blade Length 17 in
Explore More Products
- REMCO Hygienic Shovel, 38In, 1-Piece, Orange 69817
- REMCO Hygienic Shovel, White, 14 x 17 In, 42 In L 69825
- REMCO Hygienic Shovel, 38In, 1-Piece, Pink 69811
- REMCO Hygienic Shovel, Blue, 14 x 17 In, 42 In L 69823
- REMCO Small Blade Shovel, 14Wx38L, MD Green 6981MD2
- REMCO Industrial Shovel, 10-1/2 In. W, Green 6896SS
- REMCO Collapsible Emergency Blade Shovel, Orange 6880EBO
- REMCO Blade Shovel, Metal Detect, Gray, 14Wx38L 6981MD5
- REMCO Vikan Ergonomic Shovel- Large Blade, Yellow 56016
- THE BRUSH MAN Aluminum Scoop, #12, Ss/Woood D-Grip Wood Handle, 3PK SCOOP-AL-DW12-I
- RADIUS GARDEN 22511 Root Slayer XL 22511
- Remco Lawn & Garden Tools