- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Floor Mats
- /
- Anti-Fatigue Mats
- /
- 6 ft. L x Nitrile, 9/16" Thick
Shop Alternate Products
This Product is Discontinued
Condor
6 ft. L x Nitrile, 9/16" Thick (Discontinued)
Mfr # 3VFT9
Zoro # G0149082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Yellow
- Length 6 ft.
- Width 4 ft.
- Thickness 9/16"
- Material Nitrile
Customers Also Purchased
- Brand Condor
-
MFR #
3VFT9
-
Zoro #
G0149082
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | Nitrile |
Mat Surface Pattern | Diamond |
Edge Style | Beveled |
Standards | NFSI Certified |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Oil Resistant | No |
Weight | 5.5 to 7.5 lb/cu ft |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Shape | Rectangle |
Welding Safe | Yes |
Anti-Slip Surface | Yes |
Single Material Construction | No |
Thermally Insulating | Yes |
Washdown Safe | No |
NSF/ANSI 52 | No |
Metal Detectable | No |
Backing Characteristics | Insulation, Wear-Resistant |
Surface Texture | Raised Pattern |
Resistance Properties | Insulation, Tear Resistant, Wear Resistant |
USDA Certified | No |
Mat Material | Rubber Laminate |
Mat Hardness | Soft |
Durometer Rating | 61 |
Autoclavable | No |
Border Color | Yellow |
Series | 790 Rubber Diamond Plate Mat |
DOC FF1-70 Rating | Yes |
Number of Beveled Edges | 4 |
Critical Radiant Flux Class Rating | Class 1 |
NFSI High Traction Certified | No |
Number of Border Stripes | 1 |
Anti-Slip Backing | Yes |
Reversible | No |
Key Properties | Welding Safe |
X-Ray Detectable | No |
Compression Deflection | @ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in. |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 790 Rubber Diamond Plate Mat, Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No