Condor
Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam
Mfr # 3VGK9
Zoro # G0149186
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Overall Width 2 ft
- Color Black
- Thickness 9 2/5 mm
- Material Sponge Foam
Explore More Products
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber 38HW81
- CONDOR Gray Static Dissipative Mat 3/8 in Thick, Sponge Foam 30CM57
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam 6LUN3
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber 38ZA90
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0023BL
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam 3VGN7
- NOTRAX Blue Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0035BL
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC 825S0035BY
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl 831C0036BL
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate 826S0035BL-RS
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl 831S0035BY
- Condor Floor Mats