- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Floor Mats
- /
- Conductive & Non-Conductive Mats
- /
- Brown Static Dissipative Runner 3/8" Thick
Shop Alternate Products
This Product is Discontinued
Condor
Brown Static Dissipative Runner 3/8" Thick (Discontinued)
Mfr # 3VGV1
Zoro # G0149396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 12 ft
- Overall Width 3 ft
- Color Brown
- Thickness 3/8"
- Standards NFSI Certified
Customers Also Purchased
- Brand Condor
-
MFR #
3VGV1
-
Zoro #
G0149396
- UPC # 662641664425
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 12 ft |
Overall Width | 3 ft |
Size (WxL) | 3 ft x 12 ft |
Details
Item | Static Dissipative Runner |
Color | Brown |
Thickness | 3/8" |
Standards | NFSI Certified |
Mat Electrical Resistance | Anti-Static |
Antimicrobial | No |
Oil Resistant | No |
Edges | beveled |
Backing Material | Vinyl Sponge |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Surface Pattern | Pebble |
Cord Included | No |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Anti-Slip Surface | Yes |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
For Environment | Dry, ESD |
Series | 825 Cushion Stat(TM) |
Application | ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking |
Static Control Type | Static Dissipative |
Number of Beveled Edges | 4 |
Antifatigue Material | Yes |
Edge Style | Beveled |
Surface Design | Pebble |
Grounding Cord Required | No |
Stripe Pattern | Solid/No Stripes |
Other Standards | EN1815, IEC61340-4-1, ISO 6356, REACH Compliant |
Foam Cell Type | Closed |
Does Not Contain | DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone |
Printed Image or Message | None |
For Surface Type | Dry Surfaces |
Includes Grounding Cord | No |
Description
Static Dissipative Floor Runner, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Brown, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No