- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 5 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 5 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-5
Zoro # G0149721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 61.5 mm
- Brand Speedaire
- MFR #CDQMA40-5
- Zoro #G0149721
- UPC #190735675199
- Country of OriginJapan
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 61.5 mm |
Port Size | 1/8 in Rc |
Dimension C | 66mm |
Dimension B | 52mm |
Dimension A | 61 1/2 mm |
Air Cylinder Bore Dia. | 40 mm |
Overall Width | 52 mm |
Overall Height | 52 mm |
Inlet Size | 1/8 in |
Bore Diameter | 40 mm |
Stroke Length | 5 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 5 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Temp. Range | 14 Degrees to 140 Degrees F |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Tie Rod Material | N |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Threaded |
Piston Rod Material | Chrome Plated Carbon Steel |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum |
Air Inlet Type | Rc |
Series | CQM |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
Piston Rod Material Finish | Chrome Plated |
Number of Rods | Single Rod |
For Fluid Type | Air |
Minimum Operating Pressure | 0.1 MPa |
System of Measurement | Metric |
Weight | 0.76 lb |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 5 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material