- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 15 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 15 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-15
Zoro # G0149746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 71.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMA40-15
-
Zoro #
G0149746
- UPC # 190735675212
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 71.5 mm |
Port Size | 1/8 in Rc |
Dimension A | 71 1/2 mm |
Dimension B | 52mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | 66mm |
Stroke Length | 15 mm |
Bore Diameter | 40 mm |
Overall Width | 52 mm |
Inlet Size | 1/8 in |
Overall Height | 52 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 15 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Air Cylinder Mount | Threaded |
Piston Rod Material | Chrome Plated Carbon Steel |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
System of Measurement | Metric |
Minimum Operating Pressure | 0.1 MPa |
Series | CQM |
Air Inlet Type | Rc |
Body Material Finish | Anodized |
Maximum Operating Temperature | 70 Degrees C |
Weight | 0.97 lb |
Piston Rod Material Finish | Chrome Plated |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Number of Rods | Single Rod |
Minimum Operating Temperature | -10 Degrees C |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material