- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-30
Zoro # G0149895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 86.5 mm
- Brand Speedaire
- MFR #CDQMA40-30
- Zoro #G0149895
- UPC #190735675243
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 86.5 mm |
Port Size | 1/8 in Rc |
Dimension C | 66mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 86 1/2 mm |
Dimension B | 52mm |
Bore Diameter | 40 mm |
Overall Height | 52 mm |
Stroke Length | 30 mm |
Inlet Size | 1/8 in |
Overall Width | 52 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
End Cap Material | Aluminum |
Air Cylinder Mount | Threaded |
Piston Rod Material | Chrome Plated Carbon Steel |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum |
Air Inlet Type | Rc |
Piston Rod Material Finish | Chrome Plated |
Number of Rods | Single Rod |
Maximum Operating Temperature | 70 Degrees C |
Weight | 1.01 lb |
For Fluid Type | Air |
System of Measurement | Metric |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.1 MPa |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Series | CQM |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material