- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 40 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 40 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-40
Zoro # G0149913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 96.5 mm
- Brand Speedaire
- MFR #CDQMA40-40
- Zoro #G0149913
- UPC #190735675267
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 96.5 mm |
Port Size | 1/8 in Rc |
Dimension B | 52mm |
Dimension C | 66mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 96 1/2 mm |
Inlet Size | 1/8 in |
Stroke Length | 40 mm |
Overall Height | 52 mm |
Overall Width | 52 mm |
Bore Diameter | 40 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 40 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Threaded |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Cushion Type | Rubber Bumper |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Piston Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Air Inlet Type | Rc |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.1 MPa |
For Fluid Type | Air |
Number of Rods | Single Rod |
System of Measurement | Metric |
Weight | 1.28 lb |
Series | CQM |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material