- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 45 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 45 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-45
Zoro # G0150044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 101.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMA40-45
-
Zoro #
G0150044
- UPC # 190735675274
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 101.5 mm |
Port Size | 1/8 in Rc |
Dimension C | 66mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 101 1/2 mm |
Dimension B | 52mm |
Inlet Size | 1/8 in |
Stroke Length | 45 mm |
Bore Diameter | 40 mm |
Overall Width | 52 mm |
Overall Height | 52 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 45 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Threaded |
Single Acting/Double Acting | Double Acting |
Cushion Type | Rubber Bumper |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Material | Aluminum |
Minimum Operating Pressure | 0.1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Series | CQM |
Weight | 1.21 lb |
For Fluid Type | Air |
Maximum Operating Temperature | 70 Degrees C |
Number of Rods | Single Rod |
System of Measurement | Metric |
Body Material Finish | Anodized |
Air Inlet Type | Rc |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Finish | Chrome Plated |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 45 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material