- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 50 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 50 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-50
Zoro # G0150053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 106.5 mm
- Brand Speedaire
- MFR #CDQMA40-50
- Zoro #G0150053
- UPC #190735675281
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 106.5 mm |
Port Size | 1/8 in Rc |
Dimension A | 106 1/2 mm |
Dimension C | 66mm |
Dimension B | 52mm |
Air Cylinder Bore Dia. | 40 mm |
Overall Height | 52 mm |
Overall Width | 52 mm |
Inlet Size | 1/8 in |
Bore Diameter | 40 mm |
Stroke Length | 50 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 50 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Threaded |
Tie Rod Material | N |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Cushion Type | Rubber Bumper |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 70 Degrees C |
For Fluid Type | Air |
Weight | 0.79 lb |
Series | CQM |
Air Inlet Type | Rc |
System of Measurement | Metric |
Piston Rod Material Finish | Chrome Plated |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material