- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 100 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 100 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA40-100
Zoro # G0150071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 156.5 mm
- Brand Speedaire
- MFR #CDQMA40-100
- Zoro #G0150071
- UPC #190735675304
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 156.5 mm |
Port Size | 1/8 in Rc |
Dimension A | 156 1/2 mm |
Dimension B | 52mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | 66mm |
Inlet Size | 1/8 in |
Bore Diameter | 40 mm |
Overall Width | 52 mm |
Overall Height | 52 mm |
Stroke Length | 100 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 100 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Air Cylinder Mount | Threaded |
Piston Material | Aluminum |
End Cap Material | Aluminum |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Rubber Bumper |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Temperature | -10 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Weight | 2 lb |
For Fluid Type | Air |
Maximum Operating Temperature | 70 Degrees C |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Air Inlet Type | Rc |
Body Material Finish | Anodized |
Series | CQM |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material