- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 75 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 75 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMB40-75
Zoro # G0150105
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 131.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMB40-75
-
Zoro #
G0150105
- UPC # 190735675847
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 131.5 mm |
Port Size | 1/8 in Rc |
Dimension C | 66mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 131 1/2 mm |
Dimension B | 52mm |
Overall Width | 52 mm |
Overall Height | 52 mm |
Inlet Size | 1/8 in |
Bore Diameter | 40 mm |
Stroke Length | 75 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 75 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Finish | Hard Coat Anodized |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Through Hole |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 0.1 MPa |
Number of Rods | Single Rod |
Air Inlet Type | Rc |
Maximum Operating Pressure | 1 MPa |
Series | CQM |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
Weight | 1.71 lb |
Maximum Operating Temperature | 70 Degrees C |
For Fluid Type | Air |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material