- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 40 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 40 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMA50-40
Zoro # G0150272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 90.5 mm
- Brand Speedaire
- MFR #CQMA50-40
- Zoro #G0150272
- UPC #190735663776
- Country of OriginJapan
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 90.5 mm |
Port Size | 1/4 in Rc |
Dimension C | 80mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension B | 64mm |
Dimension A | 90 1/2 mm |
Stroke Length | 40 mm |
Bore Diameter | 50 mm |
Inlet Size | 1/8 in |
Overall Height | 64 mm |
Overall Width | 64 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 40 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Air Cylinder Mount | Threaded |
Piston Material | Aluminum |
Finish | Hard Coat Anodized |
Cushion Type | Rubber Bumper |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Rod Material | Chrome Plated Carbon Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Minimum Operating Pressure | 0.1 MPa |
Piston Rod Material Finish | Chrome Plated |
Weight | 1.76 lb |
Minimum Operating Temperature | -10 Degrees C |
Series | CQM |
Air Inlet Type | Rc |
Maximum Operating Temperature | 70 Degrees C |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
For Fluid Type | Air |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material