- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 25 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 25 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA50-25
Zoro # G0150324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 85.5 mm
- Brand Speedaire
- MFR #CDQMA50-25
- Zoro #G0150324
- UPC #190735675342
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 85.5 mm |
Port Size | 1/4 in Rc |
Dimension A | 85 1/2 mm |
Dimension C | 80mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension B | 64mm |
Overall Width | 64 mm |
Overall Height | 64 mm |
Bore Diameter | 50 mm |
Stroke Length | 25 mm |
Inlet Size | 1/4 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 25 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Threaded |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Maximum Operating Temperature | 70 Degrees C |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | Rc |
Minimum Operating Pressure | 0.1 MPa |
Body Material Finish | Anodized |
System of Measurement | Metric |
Piston Rod Material Finish | Chrome Plated |
Weight | 1.3 lb |
Number of Rods | Single Rod |
Minimum Operating Temperature | -10 Degrees C |
Series | CQM |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm, Maximum Operating Pressure 1 MPa
- Hazardous material