- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 45 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 45 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMA50-45
Zoro # G0150403
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 95.5 mm
- Brand Speedaire
- MFR #CQMA50-45
- Zoro #G0150403
- UPC #190735663783
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 95.5 mm |
Port Size | 1/4 in Rc |
Air Cylinder Bore Dia. | 50 mm |
Dimension B | 64mm |
Dimension A | 95 1/2 mm |
Dimension C | 80mm |
Bore Diameter | 50 mm |
Inlet Size | 1/8 in |
Overall Width | 64 mm |
Stroke Length | 45 mm |
Overall Height | 64 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 45 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Air Cylinder Mount | Threaded |
Tie Rod Material | N |
End Cap Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Cushion Type | Rubber Bumper |
Finish | Hard Coat Anodized |
Minimum Operating Pressure | 0.1 MPa |
Piston Rod Material Finish | Chrome Plated |
Weight | 1.76 lb |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
For Fluid Type | Air |
Maximum Operating Temperature | 70 Degrees C |
Body Material Finish | Anodized |
Series | CQM |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | Rc |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 45 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material