- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 50 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 50 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMA50-50
Zoro # G0150412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 100.5 mm
- Brand Speedaire
- MFR #CQMA50-50
- Zoro #G0150412
- UPC #190735663790
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 100.5 mm |
Port Size | 1/4 in Rc |
Air Cylinder Bore Dia. | 50 mm |
Dimension B | 64mm |
Dimension C | 80mm |
Dimension A | 100 1/2 mm |
Inlet Size | 1/8 in |
Stroke Length | 50 mm |
Overall Width | 64 mm |
Overall Height | 64 mm |
Bore Diameter | 50 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 50 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Cushion Type | Rubber Bumper |
Air Cylinder Mount | Threaded |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Weight | 2 lb |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 0.1 MPa |
Number of Rods | Single Rod |
Series | CQM |
Maximum Operating Temperature | 70 Degrees C |
Air Inlet Type | Rc |
System of Measurement | Metric |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material