- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 100 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 100 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMA50-100
Zoro # G0150437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 160.5 mm
- Brand Speedaire
- MFR #CQMA50-100
- Zoro #G0150437
- UPC #190735663813
- Country of OriginJapan
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 160.5 mm |
Port Size | 1/4 in Rc |
Dimension B | 64mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension C | 80mm |
Dimension A | 160 1/2 mm |
Stroke Length | 100 mm |
Bore Diameter | 50 mm |
Inlet Size | 1/8 in |
Overall Width | 64 mm |
Overall Height | 64 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 100 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Threaded |
Tie Rod Material | N |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Cushion Type | Rubber Bumper |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Chrome Plated Carbon Steel |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
Minimum Operating Pressure | 0.1 MPa |
System of Measurement | Metric |
Air Inlet Type | Rc |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Series | CQM |
Weight | 3.04 lb |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material