- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 45 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 45 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA50-45
Zoro # G0150482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 105.5 mm
- Brand Speedaire
- MFR #CDQMA50-45
- Zoro #G0150482
- UPC #190735675380
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 105.5 mm |
Port Size | 1/4 in Rc |
Dimension B | 64mm |
Dimension C | 80mm |
Dimension A | 105 1/2 mm |
Air Cylinder Bore Dia. | 50 mm |
Bore Diameter | 50 mm |
Overall Height | 64 mm |
Inlet Size | 1/4 in |
Stroke Length | 45 mm |
Overall Width | 64 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 45 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Threaded |
Piston Material | Aluminum |
Cushion Type | Rubber Bumper |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Series | CQM |
Air Inlet Type | Rc |
Minimum Operating Pressure | 0.1 MPa |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Pressure | 1 MPa |
Maximum Operating Temperature | 70 Degrees C |
Weight | 2.07 lb |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Number of Rods | Single Rod |
For Fluid Type | Air |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 45 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm, Maximum Operating Pressure 1 MPa
- Hazardous material