- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 50 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 50 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA50-50
Zoro # G0150491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 110.5 mm
- Brand Speedaire
- MFR #CDQMA50-50
- Zoro #G0150491
- UPC #190735675397
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 110.5 mm |
Port Size | 1/4 in Rc |
Dimension A | 110 1/2 mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension B | 64mm |
Dimension C | 80mm |
Overall Width | 64 mm |
Inlet Size | 1/4 in |
Stroke Length | 50 mm |
Bore Diameter | 50 mm |
Overall Height | 64 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 50 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Piston Material | Aluminum |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
End Cap Material | Aluminum |
Cushion Type | Rubber Bumper |
Piston Rod Material | Chrome Plated Carbon Steel |
Finish | Hard Coat Anodized |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Threaded |
Weight | 2.2 lb |
Number of Rods | Single Rod |
Series | CQM |
Maximum Operating Temperature | 70 Degrees C |
Air Inlet Type | Rc |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm, Maximum Operating Pressure 1 MPa
- Hazardous material