Shop Alternate Products


Speedaire

Air Cylinder, 50 mm Bore, 75 mm Stroke, Compact Double Acting (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Air Cylinders

Key Features

  • Cylinder Action Double Acting
  • Bore Dia. 50 mm
  • Max. Pressure 145 psi
  • Body Material Aluminum
  • Overall Length 135.5 mm
See all product information