- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 100 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 100 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA50-100
Zoro # G0150516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 160.5 mm
- Brand Speedaire
- MFR #CDQMA50-100
- Zoro #G0150516
- UPC #190735675410
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 160.5 mm |
Port Size | 1/4 in Rc |
Air Cylinder Bore Dia. | 50 mm |
Dimension C | 80mm |
Dimension B | 64mm |
Dimension A | 160 1/2 mm |
Overall Height | 64 mm |
Bore Diameter | 50 mm |
Stroke Length | 100 mm |
Inlet Size | 1/4 in |
Overall Width | 64 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 100 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Threaded |
Finish | Hard Coat Anodized |
Series | CQM |
Air Inlet Type | Rc |
System of Measurement | Metric |
Piston Rod Material Finish | Chrome Plated |
Weight | 3.12 lb |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm, Maximum Operating Pressure 1 MPa
- Hazardous material