- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 600 mm Stroke, Rodless Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 600 mm Stroke, Rodless Double Acting (Discontinued)
Mfr # CY3B32TN-600
Zoro # G0150796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 102 psi
- Body Material Aluminum
- Overall Length 756 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CY3B32TN-600
-
Zoro #
G0150796
- UPC # 190735676271
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Overall Length | 756 mm |
Port Size | 1/8 in NPT |
Dimension B | 60mm |
Dimension C | 16mm |
Dimension A | 756 mm |
Air Cylinder Bore Dia. | 32 mm |
Bore Diameter | 32 mm |
Overall Height | 60 mm |
Overall Width | 60 mm |
Inlet Size | 1/8 in |
Stroke Length | 600 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 102 psi |
Body Material | Aluminum |
Tube Material | Stainless Steel |
Cylinder Type | Rodless |
Magnetic Piston | No |
Stroke | 600 mm |
Mount | Nose |
Air Cylinder Type | Rodless |
Tie Rod Material | N |
Air Cylinder Mount | Nose |
Single Acting/Double Acting | Double Acting |
Nose Mount Thread | M26 x 1.5 in |
End Cap Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Finish | Hard Coat Anodized |
Piston Material | Aluminum Alloy |
Cushion Type | Rubber Bumper |
Features | Magnetically Coupled, Rubber Cushions |
For Fluid Type | Air |
Series | CY3B |
Maximum Operating Temperature | 60 Degrees C |
System of Measurement | Metric |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Mounting Style | Direct |
Minimum Operating Pressure | 0.14 MPa |
Includes | (2) Mounting Nut |
Maximum Operating Pressure | 0.7 MPa |
Mounting Orientation | Multiposition |
Air Inlet Type | NPT |
Weight | 1.68 kg |
Description
Air Cylinder, Mounting Style Direct, Bore Diameter 32 mm, Stroke Length 600 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Rubber Bumper, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Body Material Finish Anodized, Series CY3B, Standards RoHS Compliant, Includes (2) Mounting Nut, Maximum Operating Pressure 0.7 MPa
- Hazardous material