Speedaire
Air Cylinder, 32 mm Bore, 700 mm Stroke, Rodless Double Acting
Mfr # CY3B32TN-700
Zoro # G0150805
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 102 psi
- Body Material Aluminum
- Overall Length 856 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 20 in Stroke, NFPA Double Acting 5PEW9
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5UZR7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, ISO Double Acting 6ZC57
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 4MU53
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting 2W493
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting 5VLP1
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting NCDME125-0100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5VMV0
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 19 in Stroke, NFPA Double Acting 5VLJ6
- FESTO Standards-Based Cylinder DSNU-10-80-P-A DSNU-10-80-P-A
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75DPSR01.00
- Speedaire Pneumatic System Components