Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25mm Bore, 15mm Stroke, Compact Double Acting (Discontinued)
Mfr # 4KE61
Zoro # G0151295
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25mm
- Max. Pressure 200 psi
- Body Material Aluminum
- Rod Dia. 12mm