Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 63mm Bore, 25mm Stroke, Compact Double Acting (Discontinued)
Mfr # 4KU17
Zoro # G0151724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 63mm
- Max. Pressure 200 psi
- Body Material Aluminum
- Rod Dia. 20mm