Shop Alternate Products
This Product is Discontinued
Sandusky Lee
Boltless Shelving Unit, 18"D x 48"W x 86"H, 6 Shelves, Steel (Discontinued)
Mfr # ZR481884L6P
Zoro # G0153231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Freestanding
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 18 in