Yale
Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 1104BCX689
Zoro # G0154131
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 1100
- Closer Type Non Hold Open
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver 3311 x 689
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum 51BFX 689
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze 086282
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5821 Tx 690
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 2731T x 690
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum 1111BF x 689
- YALE Yale 51 Series Door Closers 151 690
- YALE Yale 3000 Series Door Closers 3311 689
- YALE Yale 4400 Series Door Closers UNIJ3301 338-414 689
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 1101BFCOV x 690
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty 4040XP-CUSH DKBRZ
- Yale Door Closers