Vikan
51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass
Mfr # 29362
Zoro # G0154734
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color Green
- Material Fiberglass
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass 29366
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass 29384
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass 29382
- VIKAN Handle, Brown, Polypropylene 296266
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29602
- VIKAN 9 in Pad Holder, Green, Polypropylene 55102
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 59 in. Aluminum Handle, Gray 293788
- ABCO PRODUCTS 54 Janitor Mop Stick 1201
- TOUGH GUY 24" Slide On Dust Mop Frame 1TZG3
- Vikan Handles, Frames and Braces