Remco
Bench Scraper, Poly, Blue, 8 1/2 x 5 In
Mfr # 69603
Zoro # G0155461
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Color Blue
Explore More Products
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue 6959MD3
- REMCO Hand Scraper Item, Brown, Blade 1-1/2" W 697166
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W 697188
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 6960MD5
- REMCO Hand Scraper Item, Gray, Blade 4-1/2" W 696288
- REMCO Small Hand Scraper, Black, 3 x 8 In 69619
- REMCO Bench Scraper, 8.3 in L, Brown 696066
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Grn 6959MD2
- REMCO 4 in. High Temperature Scraper, Blue 69633
- J. RACENSTEIN Scraper, Triumph, MK3, Angled, 6" 35-37
- DIAMOND VISIONS 4 in. W X 3 in. L Assorted Colors Plastic Pot Scraper 11-1453
- Remco Specialty Safety Tools