Remco
Bench Scraper, Poly, 8-1/2 x 5 In, Orange
Mfr # 69607
Zoro # G0155504
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Scraper Design 1-Piece
Explore More Products
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In 69602
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In 69606
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In 69605
- REMCO Hand Scraper, Large, Black 69629
- REMCO Hand Scraper, 4 in L, White 69635
- REMCO Scraper, SS, 3" Blade W, Pink 69721
- REMCO Bench Scraper, 8.3 in L, Lime 696077
- REMCO 4 in. High Temperature Scraper, Blue 69633
- REMCO Hand Scraper, 1 in L, Lime 697277
- BOJO TOOLS 1/8" Wide Scraper Tool ITH-63-XNGL
- TITAN 4" Heavy-Duty Scraper 11515
- Remco Hand Scrapers