Shop Alternate Products
This Product is Discontinued
Zoro Select
Desk Chairs, Fabric, Adjustable (Discontinued)
Mfr # 1FAL5
Zoro # G0156152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style Adjustable
- Seat Material Fabric
- Seat Color Gray
- Seat Width 19 1/2 in