Dayton
Manual Chain Hoist, 6000 lb., Lift 20 ft.
Mfr # 1VW63
Zoro # G0156527
$552.17
4% off
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 91 lb
Replacement Parts
Explore More Products
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. 1VW60
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. 38EV04
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. 29XP27
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. 1VW58
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. 1VW52
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. 38EV06
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb WD05-66
- INGERSOLL-RAND CHAIN HOIST 1.5 TON/10' CHAIN IRSLB300-10
- JET Hand Chain Hoist With 30ft Lift, 2-Ton S90-200-30
- VESTIL Hand Chain Hoist HCH-2-15
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 30Ft Lift, 1 Ton Cap. 2264A
- Dayton Manual Chain Hoists