Remco
Mixing Paddle, w/o Holes, Blue, 6 x 13 In
Mfr # 67773
Zoro # G0158164
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Holes
- Material Polypropylene
- Application Food Processing
- Working Temp. (Deg. F) -22 Degrees to 176 Degrees F
- Meets/Exceeds FDA Requirements
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In 67774
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In 67775
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In 67772
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In 67766
- REMCO Long Mixing Paddle, Without Holes, Orange 67777
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In 67765
- DEWALT Mixing Paddle, 13 DXTT-2-293
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver BNR001-120
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver BNR009-120
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver BNR003-160
- DEWALT Mixing Paddle, 28 DXTT-2-294
- Remco Mixing Paddles