Remco
Hygienic Shovel, Green, 11 x 14 In, 38 In L
Mfr # 69812
Zoro # G0158286
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
- Overall Length 37 1/2 in
- Blade Length 14 in
Explore More Products
- REMCO Industrial Shovel, 39 In. L, Green 6892SS
- REMCO Vikan Ergonomic Shovel- Small Blade, Green 56112
- REMCO Hygienic Shovel, White, 11 x 14 In, 38 In L 69815
- REMCO Hygienic Shovel, White, 14 x 17 In, 42 In L 69825
- REMCO Non-Sparking Shovel 43.5" L x 10.5" W GEN423
- REMCO Small Blade Shovel, 14Wx38L, MD Green 6981MD2
- REMCO One-Piece Dual Grip Shovel w/ 14 in. Blade, Red 69844
- REMCO Vikan Ergonomic Shovel- Large Blade, Yellow 56016
- REMCO Non-Sparking Telescoping Response Shovel Orange 24" L x 10" W TLS1000-OR
- LINK HANDLE OF SEYMOUR 48 Pro Shovel Handle 66705
- UNION TOOLS Spade Drain Wood/Poly Hdl 27In 47107
- Remco Lawn & Garden Tools