Remco
Hygienic Shovel, Red, 11 x 14 In, 38 In L
Mfr # 69814
Zoro # G0158304
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
- Overall Length 37 1/2 in
- Blade Length 14 in
Explore More Products
- REMCO Hygienic Shovel, Red, 14 x 17 In, 42 In L 69824
- REMCO Non-Sparking Shovel 43.5" L x 10.5" W GEN423
- REMCO Industrial Shovel, 10-1/2 In. W, Green 6896SS
- REMCO Industrial Shovel, 14 In. W, Gray 6982RG
- REMCO Vikan Ergonomic Shovel- Small Blade, Green 56112
- REMCO Hygienic Shovel, White, 14 x 17 In, 42 In L 69825
- REMCO Non-Sparking Shovel 40.5" L x 14" W GEN305
- REMCO Vikan Ergonomic Shovel- Large Sieve, White 56045
- REMCO One-Piece Dual Grip Shovel w/ 14 in. Blade, Blue 69843
- AMPCO SAFETY TOOLS Square Shovel, 22 In Handle, 9x11In Blade S-84FG
- LEWIS MATTOCK SPADE STEEL 15"" 6704
- Remco Lawn & Garden Tools