Markal
Permanent Liquid Paint Marker, Medium Tip, Black Color Family, Paint
Mfr # 90903
Zoro # G0158776
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 60 sec
- Features Extra Large Tip Ideal for Signage or Safety Marking Where Immediate Identification is Required; Valve-Actuated Tip Releases Paint On-Demand for Smooth, Continuous Use; Durable Barrel Resists Breakage and Self-Storing Cap Fits Snugly on End When Not in Use
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Explore More Products
- MARKAL Solid Paint Markers, White, 4-3/4" L 82120
- MARKAL Extruded Lumber Crayon, Large Tip, Blue Color Family, Clay 80385
- MARKAL Permanent Quik Stik(R) Plus Oily Surface Green, Medium Tip, Green Color Family, Paint 97276
- MARKAL Solid Paint Marker, Medium Tip, White Color Family 81220
- MARKAL Extruded Lumber Crayon, Large Tip, Green Color Family, Clay 80386
- MARKAL China Marker, Medium Tip, Yellow Color Family 96011
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black 96895
- MARKAL Versatile Grade Marking Crayon, Large Tip, Watermelon Red Color Family, Clay 82237
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Green 97406
- PICA Big Ink Smart-Use Marker XL, Red 170/40/SB
- DYKEM Dykem Brite-Mark Regular Line Green Marker 8030-8407
- Markal Industrial Markers