Speedaire
Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting
Mfr # 4MU43
Zoro # G0161831
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting 5TEC3
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting NCDMB200-0400
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting 5VMA1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VKX0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDME075-0100
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VLF9
- SPEEDAIRE Air Cylinder, 6 in Bore, 7 in Stroke, NFPA Double Acting 5UZY6
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMB056-0050
- SPEEDAIRE Air Cylinder, 16 mm Bore, 100 mm Stroke, ISO Double Acting CD85F16-100-B
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 6DAA1
- SMC 32mm Bore Compact Cylinder 50mm Stroke NCDQ2B32-50DMZ
- Speedaire Air Cylinders