Speedaire
Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting
Mfr # 4MU56
Zoro # G0161953
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 6 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 1.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMB075-0300CS
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMC075-0300CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5VNJ7
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 5ZEE3
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting C85F25-50
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting NCDME088-1000
- SPEEDAIRE Air Cylinder, 10 mm Bore, 125 mm Stroke, ISO Double Acting C85E10-125-X2018
- SPEEDAIRE Air Cylinder, 6 in Bore, 26 in Stroke, NFPA Double Acting 5VAD1
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting 1.25NSR02.00
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting 5YCJ8
- Speedaire Air Cylinders