Pemko
Door Frame Weatherstrip, 6 ft. L, Black
Mfr # GG379DR72
Zoro # G0161957
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Door
- Overall Length 6 ft
- Projection 1/2 in
- Color Dark Bronze
- Sold As Strip
Explore More Products
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum 18041CNB84
- PEMKO S44D25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze S44D25
- PEMKO Double Door Weatherstrip, Pile, 7 ft. 369 AP X 84
- PEMKO Door Drip Edge, Clear Anodized, 100 in. L 346 C X 100
- PEMKO 18041CNB72 72" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum 18041CNB72
- PEMKO Door Frame Weatherstrip, 3 ft, Black 319CN36
- PEMKO S773W25 25' Adhesive Perimeter Gasketing White S773W25
- PEMKO 346D36 36" Door Top Weatherstrip Dark Bronze Anodized Aluminum 346D36
- PEMKO 36" x 84" Standard Perimeter Gasketing with Black Sponge EPDM Insert Clear Anodized Aluminum 319CR3684
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black 160S-84
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black 107NDKB-84
- Pemko Door Accessories