Honeywell
Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR
Mfr # NFD15B/11XXL
Zoro # G0162005
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size 2XL
- Color Black/White
- Glove Coating Material Nitrile/Polyurethane
- Finger Style Full
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR NFD15B/10XL
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR NFD15B/7S
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR NFD15B/9L
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR 21-1515B/11XXL
- HONEYWELL Cut-Resistant Gloves, PR NPF21-1118G-9/L
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR 23-0513B/10XL
- HONEYWELL 582-22-7513B-11XXL 13 Gauge A2-B Micro-Foam Coreshield Glove; Black; 2XL - Size 11 582-22-7513B/11XXL
- HONEYWELL Cut-Resistant Gloves, PR NPF26-9113G-11/XXL
- HONEYWELL CORESHIELD 13G BLK MF A3/C 11XXL, VEND 23-0513B-V/11XXL
- MCR SAFETY Gloves, XL, PK12 92718NFXL
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR 29JV89
- Honeywell Gloves & Hand Protection