Ilmvac
Vacuum Pump, Diaphragm, 1/2 HP, 1/4in. NPT
Mfr # 2052B-01
Zoro # G0164361
Free Shipping & Returns
$4,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/2 hp
- Voltage 115
- Outlet Size 1/4 in Hose Barb
- Hz 60
Explore More Products
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, DOA-P707-FB
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump DOA-P501-FD
- GAST S Doa-P701-Aa Diaphragm Pump DOA-P701-AA
- GAST Gast Standard Doa-P701-Db Diaphragm Pump DOA-P701-DB
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V MAA-P251-MB
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump MOA-V112-AE
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump DAA-V701-EB
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V 2107CA20
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure DOA-P704-AA
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC MOA-P126-JK
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V 150057
- Ilmvac Vacuum Pumps & Blowers