Shop Alternate Products

Speedaire

Mechanical Drain Valve, 44 psi, 3/4in NPT (Discontinued)


Free Shipping & Returns


Key Features

  • Pipe Size 3/4 in NPT
  • Drain Outlet Dia. 1/2 in
  • Min. Pressure 12 psi
  • Drain Rate @ 100 PSI 0.13 gpm
  • Drain Rate 0.13 gpm
See all product information