- Home
- /
- Lighting
- /
- Task Lights
- /
- Tubular Machine Tool Lights
- /
- Machine Light, LED, 24VDC, 76W, Waterproof
Shop Alternate Products
This Product is Discontinued
O.C. White Co
Machine Light, LED, 24VDC, 76W, Waterproof (Discontinued)
Mfr # LED-1936-2-24V
Zoro # G0165630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 24VDC
- Watts 76 W
- Lumens 6,400 lm
Customers Also Purchased
- Brand O.C. White Co
-
MFR #
LED-1936-2-24V
-
Zoro #
G0165630
- Country of Origin United States
- Category Tubular Machine Tool Lights
Dimensions
Outside Dia. | 4.76 in |
Overall Length | 19 in |
Cord Length | 12 ft |
Overall Width | 4.76 in |
Power Cord Length | 12 ft |
Manufacturer Warranty Length | 1 yr Electrical and Mechanical Defects, 5 yr Prorated |
Details
Item | Linear Machine Tool Light |
Machine Tool Light Type | Linear Machine Tool Light |
Lighting Technology | LED |
Voltage | 24VDC |
Watts | 76 W |
Lumens | 6,400 lm |
Mounting Type | Magnet |
Lamp Type | Led |
Special Features | Waterproof |
Ballast | No Ballast |
Gauge/Conductor | 18/3 |
Average Life | 50,000 hr |
Tube Material | Aluminum |
Cord Type | AWM/SVT |
Adjustability | Adjustable 45 Degrees |
IP Rating | IP67 |
Wattage | 76 W |
Max. Brightness Range | 4,000 to 7,999 lm |
Maximum Brightness | 6,400 lm |
Resistance Properties | Waterproof |
Lens Material | Glass |
Includes Bulb | Yes |
Dimmable | Yes |
Mount Type | Magnet |
Machine Light Type | Linear |
Ballast Type | No Ballast |
Cord Wire Gauge | 18 AWG |
Application | Grinder, Lathe, Mill |
Housing Material | Aluminum |
Cord Designation | SVT |
Lamp Life | 50,000 hr |
Housing Material Finish | Nickel Plated |
Number of Cord Wires | 3 |
Operating Voltage | 24V DC |
Switch Type | No Switch |
Description
Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 6,400 lm, Mount Type Magnet, Operating Voltage 24V DC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 76 W, Resistance Properties Waterproof, Adjustability Adjustable 45 Degrees , Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Application Grinder, Lathe, Mill, Ballast Type No Ballast, Cord Designation SVT, Cord Wire Gauge 18 AWG, Dimmable Yes, Housing Material Aluminum