Shop Alternate Products
This Product is Discontinued
Ymw Taps
Spiral Flute Tap, Modified Bottoming 3 Flutes (Discontinued)
Mfr # 387621
Zoro # G0166367
This Product is Discontinued
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 23/64 in