Shop Alternate Products
This Product is Discontinued
Morning Pride
Turnout Coat, Yellow, Nomex(R)/Stedair 3000, 4XL (Discontinued)
Mfr # LTO-240D
Zoro # G0167011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4Xl
- Color Yellow
- Length 29 to 35 in
- Standards NFPA 1971, Current Edition
- Closure Type Zipper/Hook-and-Loop