Shop Alternate Products
This Product is Discontinued
Morning Pride
Turnout Pants, Yellow, Nomex(R), 4XL (Discontinued)
Mfr # RNG-240D
Zoro # G0167431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4Xl
- Fits Waist Size 56 in
- Inseam 30 in
- Color Yellow
- Lining Material Aralite/Nomex(R) Facecloth