Shop Alternate Products
This Product is Discontinued
Honeywell
Firefighters Gloves, XL, Cowhide Lthr, PR (Discontinued)
Mfr # GL-7500-XL
Zoro # G0167544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Palm Material Cowhide Leather
- Standards NFPA 1971 2007
- Lining SEF Thermal
- Cuff 2-Ply Nomex(R)