- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 7 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 7 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA32-0700
Zoro # G0168883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.472 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA32-0700
-
Zoro #
G0168883
- UPC # 190735643754
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 0.472 in |
Overall Length | 11.51 in |
Rod Thread Length | 0.75 in |
Port Size | 1/8 in NPT |
Air Cylinder Bore Dia. | 32 mm |
Rod Thread Size | 7/16"-20 |
Dimension A | 11 51/100 in |
Dimension C | 1.63 in |
Dimension B | 1.4 in |
Inlet Size | M8 x 1 |
Stroke Length | 7 in |
Rod Diameter | 1/2 in |
Bore Diameter | 1 1/4 in |
Body Diameter | 1 3/8 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 7 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Piston Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
End Cap Material | Aluminum |
Air Cylinder Mount | Basic |
Single Acting/Double Acting | Double Acting |
Cushion Type | Air Cushion |
Finish | Hard Coat Anodized |
Features | Air Cushion |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Weight | 1.58 lb |
Maximum Operating Temperature | 140 Degrees F |
For Fluid Type | Air |
Maximum Operating Pressure | 145 psi |
Minimum Operating Pressure | 8 psi |
Air Inlet Type | NPT |
Cylinder Repair | Repairable |
Minimum Operating Temperature | 14 Degrees F |
System of Measurement | Inch |
Body Material Finish | Anodized |
Piston Rod Material Finish | Chrome Plated |
Series | NCG |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Air Cushion, Stroke Length 7 in, Inlet Size M8 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 1 3/8 in
- Hazardous material